Buy more than* S$200* and get FREE SHIPPING

  • Cam Locks
  • Cam Locks
  • Cam Locks

Cam Locks L-9-2

5.00 (2)
Item.#
02290234
Mfr.#
L-9-2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Dustboxes
Finishing
Chrome Plating
Specification
K/A
Mounting Plate Thickness (mm)
(Max.)4.5
Opreration Method
Reverse detent washer to change the turning direction.
Material
Brass
Key
K/A No.3000. 2 keys are attached.
Weight (g)
61
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shutter box
5
From Japan
On 2017-12-12 17:13:15
It is inexpensive and non-defective. Although there are few such oskeys, I hope they do not get lost.
This review is about item#2290225.
Create coin box
5
From Japan
On 2016-03-12 00:27:12
It is strong and very good. It's cheap anyway.
This review is about item#02290234.