Buy more than* S$200* and get FREE SHIPPING

  • Long-type Cam Locks
  • Long-type Cam Locks
  • Long-type Cam Locks

Long-type Cam Locks L-9A

4.00 (2)
Item.#
02290243
Mfr.#
L-9A
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wooden furniture
Mounting Plate Thickness (mm)
(Max.)22
Finishing
Chrome Plating
Material
Brass
Key
K/A No.E5100. 2 keys are attached.
Opreration Method
Reverse detent washer to change the turning direction.
Weight (g)
96
Specification
K/A
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of the key of the moistureproof chamber
4
From Japan
On 2018-05-17 15:16:46
I bought a torso, but I wanted to replace it a little longer. I managed to replace it. There is no dissatisfaction with the goods themselves.
This review is about item#2290243.
Machine maintenance
4
From Japan
On 2017-11-30 21:34:14
There is not quite a long Kamrok key, but it was possible to deal with it. However, it seems that there was no statement that the key can only come out in the locked state.
This review is about item#2290243.