Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small-size Cam Locks
  • Small-size Cam Locks
  • Small-size Cam Locks

Small-size Cam Locks L-9S

3.00 (2)
Item.#
02290252
Mfr.#
L-9S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cabinets, Boxes
Mounting Plate Thickness (mm)
(Max.)5.5
Weight (g)
26
Specification
K/A
Key
K/A No.0008. 3 keys are attached.
Finishing
Chrome Plating
Material
Brass
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Glass showcase
2
From Japan
On 2017-12-12 17:10:22
My mistake, I made a mistake in size. It is in stock.
This review is about item#2290252.
Create coin box
4
From Japan
On 2016-03-09 22:06:35
It was convenient for installation of details.
This review is about item#02290252.