Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper Plates
  • Stopper Plates
  • Stopper Plates

Stopper Plates L-20

5.00 (1)
Item.#
02290277
Mfr.#
L-20
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Zinc Plating
Material
Cold Rolled Steel Sheet
Weight (g)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use old handles for replacement
5
From Japan
On 2017-08-08 09:17:07
It was good as we can adjust the angle of the handle freely.
This review is about item#2290277.