Buy more than* S$200* and get FREE SHIPPING

  • Stopper Plates
  • Stopper Plates
  • Stopper Plates

Stopper Plates L-24

4.00 (1)
Item.#
02290365
Mfr.#
L-24
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Finishing
Zinc Plating
Material
Cold Rolled Steel Sheet
Weight (g)
6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As L-shaped handle stop
4
From Japan
On 2016-09-21 02:52:47
I chose this cheapest one for the IKARI type handle of "JOE PRINCE Takeshita", the cheapest one. I could use the size perfectly even with the handle of another manufacturer. There is a firm thickness.
This review is about item#02290365.