Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stopper Plates
  • Stopper Plates
  • Stopper Plates

Stopper Plates L-28-1

5.00 (1)
Item.#
02290426
Mfr.#
L-28-1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Storage rooms
Material
Cold Rolled Steel Sheet
Specification
Flat
Finishing
Color Zinc Plating
Weight (g)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-04-22 08:28:06
It is superior.
This review is about item#02290435.