Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stopper Plates
  • Stopper Plates
  • Stopper Plates

Stopper Plates L-28-2

5.00 (1)
Item.#
02290435
Mfr.#
L-28-2
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Storage rooms
Material
Cold Rolled Steel Sheet
Weight (g)
29
Finishing
Color Zinc Plating
Specification
Bent 65x13.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-04-22 08:28:06
It is superior.
This review is about item#02290435.