|
Stopper Plates L-28-3
(1)
- Item.#
- 02290444
- Mfr.#
- L-28-3
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Access doors, Maintenance doors, Storage rooms
- Material
- Cold Rolled Steel Sheet
- Weight (g)
- 41
- Finishing
- Color Zinc Plating
- Dimensions A1 (mm)
- 63
- Specification
- Bent 50x63
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Component replacement
From Japan
On 2015-04-22 08:28:06
It is superior.