Buy more than* S$200* and get FREE SHIPPING

  • Stopper Plates
  • Stopper Plates
  • Stopper Plates

Stopper Plates L-28-5

5.00 (1)
Item.#
02290462
Mfr.#
L-28-5
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Storage rooms
Material
Cold Rolled Steel Sheet
Dimensions A1 (mm)
42.5
Finishing
Color Zinc Plating
Specification
Bent 50x42.5
Weight (g)
33
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2015-04-22 08:28:06
It is superior.
This review is about item#02290435.