Buy more than* S$200* and get FREE SHIPPING

  • Ball Catches
  • Ball Catches
  • Ball Catches

Ball Catches L-32-3

5.00 (1)
Item.#
02290575
Mfr.#
L-32-3
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Machinery, Hydrant boxes, Medical equipment, Rack, Control panels
Material
Zinc-Alloy Die-Casting
Weight (g)
16
Finishing
Chrome Plating
Mounting Screw
M3 flathead screws
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Retain stopper at upper limit of lift window
5
From Japan
On 2015-12-11 01:53:19
I can use it vertically and horizontally so I could design it freely.
This review is about item#02290566.