Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Strong Magnetic Catches
  • Strong Magnetic Catches
  • Strong Magnetic Catches

Strong Magnetic Catches L-33E-1

5.00 (1)
Item.#
02290654
Mfr.#
L-33E-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels, Access doors, Machinery, Steel Door
Material
Zinc-Alloy Die-Casting + Cold Rolled Steel Sheet
Adsorption Strength (N [kgf])
69[7]
Finishing
Satin Chrome Plating + Color Zinc Plating
Weight (g)
108
Mounting Screw
[Bracket] M4 flathead screws with small head
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of door opening and closing catch.
5
From Japan
On 2018-04-25 18:35:11
With the magnet bracket I used, the door repelled and opened up, so when I looked for alternatives, I was compatible with the dimensions I've used and purchased. The magnets are powerful, leaving the doors closed without bouncing back. Do not forget to check the dimensions.