Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Catch
  • Magnetic Catch
  • Magnetic Catch

Magnetic Catch L-33N-1

4.00 (1)
Item.#
02290724
Mfr.#
L-33N-1
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Polypropylene + Cold Rolled Steel Sheet
Weight (g)
34
Finishing
Brown Color + Zinc Plating
Adsorption Strength (N [kgf])
44[4.5]
Mounting Screw
[Bracket] M4 flathead screws with small head
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Door stop of the closet
4
From Japan
On 2018-04-16 20:27:03
Since the attraction force of the magnet is strong, it can be firmly fixed, so it is easy to use.
This review is about item#2290724.