Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic Catch
  • Magnetic Catch
  • Magnetic Catch

Magnetic Catch L-33N-2

4.00 (1)
Item.#
02290733
Mfr.#
L-33N-2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Polypropylene + Cold Rolled Steel Sheet
Weight (g)
22
Finishing
Brown Color + Zinc Plating
Adsorption Strength (N [kgf])
34[3.5]
Mounting Screw
[Bracket] M4 flathead screws with small head
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Door stop of the closet
4
From Japan
On 2018-04-16 20:27:03
Since the attraction force of the magnet is strong, it can be firmly fixed, so it is easy to use.
This review is about item#2290724.