|
Strong Magnetic Catches L-33R-4
(1)
- Item.#
- 02290785
- Mfr.#
- L-33R-4
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Power distribution panels, Machinery
- Finishing
- Satin Chrome Plating + Color Zinc Plating
- Adsorption Strength (N [kgf])
- 69[7]
- Mounting Screw
- [Bracket] M4 flathead screws with small head
- Material
- Zinc-Alloy Die-Casting + Cold Rolled Steel Sheet
- Weight (g)
- 74
|
Customers Who Viewed This Item Also Viewed
<<
Toshiba Lighting & Technology
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Door opening and closing
From Japan
On 2018-01-16 07:24:59
Powerful. If it is an ordinary catch it will open with wind pressure but it will never open.