Buy more than* S$200* and get FREE SHIPPING

  • Strong Magnetic Catches
  • Strong Magnetic Catches
  • Strong Magnetic Catches

Strong Magnetic Catches L-33R-5

5.00 (1)
Item.#
02290794
Mfr.#
L-33R-5
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels, Machinery
Finishing
Satin Chrome Plating + Color Zinc Plating
Adsorption Strength (N [kgf])
29[3]
Mounting Screw
[Bracket] M4 flathead screws with small head
Material
Zinc-Alloy Die-Casting + Cold Rolled Steel Sheet
Weight (g)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door opening and closing
5
From Japan
On 2018-01-16 07:24:59
Powerful. If it is an ordinary catch it will open with wind pressure but it will never open.
This review is about item#02290776.