Buy more than* S$200* and get FREE SHIPPING

  • Stainless Stays
  • Stainless Stays
  • Stainless Stays

Stainless Stays L-35-SUS-1

5.00 (1)
Item.#
02290855
Mfr.#
L-35-SUS-1
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Maintenance doors, Storage rooms
Weight (g)
401
Material
Stainless Steel Sheet (SUS-304)
Finishing
Hairline Buffing
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of bracket.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck tool box
5
From Japan
On 2017-03-21 23:09:28
It is solidly made, and the lock is also kitchened. Since it processed at the time of installation, it is still better if there are several kinds.
This review is about item#2290864.