Buy more than* S$200* and get FREE SHIPPING

  • Steel Door Bolts
  • Steel Door Bolts
  • Steel Door Bolts

Steel Door Bolts L-57-1

Item.#
02290934
Mfr.#
L-57-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Industrial equipment, Steel fixture
Finishing
Zinc Plating
Dimensions E1 (mm)
Dia.7.5
Dimension D1 (mm)
32
Opreration Method
To change right and left hand use, please screw on the other side.
Material
Cold Rolled Steel Sheet
Dimension D2 (mm)
146
Weight (g)
253