Buy more than* S$200* and get FREE SHIPPING

  • Steel Slide Latches
  • Steel Slide Latches
  • Steel Slide Latches

Steel Slide Latches L-58-2

5.00 (1)
Item.#
02290968
Mfr.#
L-58-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Industrial equipment, Steel fixture
Material
Cold Rolled Steel Sheet
Finishing
Green Color Painting
Weight (g)
41
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Component replacement
5
From Japan
On 2017-08-07 02:55:45
It is cheap and firm making. If one problem is raised, it may be better to order spare screws together because the accessory screws are easy to tune. It is ★ 5 because there is no problem with the product itself.
This review is about item#02290952.