Buy more than* S$200* and get FREE SHIPPING

  • Steel Hasps
  • Steel Hasps
  • Steel Hasps

Steel Hasps L-61A-2

4.50 (2)
Item.#
02291004
Mfr.#
L-61A-2
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
General equipment
Material
Cold Rolled Steel Sheet
Finishing
Green Color Painting
Weight (g)
70
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door lock
5
From Japan
On 2016-04-04 19:30:12
Previously ordered shipping, but now we will be in stock so we are cheap and so satisfied. Products can be used in the same way as ordinary ones.
This review is about item#02291004.
I use it as a key for a safety fence.
4
From Japan
On 2015-07-24 20:37:14
I wanted a quantity, so I am satisfied with the amount.
This review is about item#02291013.