Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sidebar Cam Locks
  • Sidebar Cam Locks
  • Sidebar Cam Locks

Sidebar Cam Locks L-99

Item.#
02291065
Mfr.#
L-99
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Vending machine, Steel furniture
Mounting Plate Thickness (mm)
(Max.)14.5
Weight (g)
59
Specification
K/A
Key
K/A No.N25000. 2 keys are attached.
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting + Stainless Steel (SUS-304)