Buy more than* S$200* and get FREE SHIPPING

  • Stainless Spring Latches
  • Stainless Spring Latches
  • Stainless Spring Latches

Stainless Spring Latches L-132-SUS

5.00 (1)
Item.#
02291153
Mfr.#
L-132-SUS
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Hydrant boxes
Weight (g)
7
Mounting Screw
M3 flathead screws with small head
Material
Stainless Steel Sheet (SUS-304)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For simple door
5
From Japan
On 2017-08-11 10:07:02
I bought it for a door with only a handle. I just wanted to keep the door of the store open without permission so it was enough for the purpose. I think that it is inexpensive and good for doors that do not fit door knobs.
This review is about item#2291153.