Buy more than* S$200* and get FREE SHIPPING

  • Steel Stays
  • Steel Stays
  • Steel Stays

Steel Stays L-138-SUS

2.00 (1)
Item.#
02291162
Mfr.#
L-138-SUS
Package Qty.
1PC
Ship pack of
1
8.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Storage rooms, Kitchen equipment
Finishing
Electrolytic Polishing
Material
Stainless Steel Sheet (SUS-304)
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of bracket.
Weight (g)
76
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Support at the time of opening and closing the lid door
2
From Japan
On 2016-06-13 08:31:16
Size, finish, but was no problem to price both, there was equal a roughness of rust on the surface. It was ordered in the sample, but I hesitate to use. Whether the manufacturer is wrong, I do not know whether the inspection is wrong.
This review is about item#02291162.