Buy more than* S$200* and get FREE SHIPPING

  • Steel Door Bolts
  • Steel Door Bolts
  • Steel Door Bolts

Steel Door Bolts L-155-600

Item.#
02291248
Mfr.#
L-155-600
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Steel fixture
Material
Cold Rolled Steel Sheet
Dimension D1 (mm)
262
Specification
600mm
Finishing
Zinc Plating
Dimension D2 (mm)
338
Weight (g)
1144
Dimension B1 (mm)
600