Buy more than* S$200* and get FREE SHIPPING

  • Steel Door Bolts
  • Steel Door Bolts
  • Steel Door Bolts

Steel Door Bolts L-155-450

Item.#
02291257
Mfr.#
L-155-450
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Steel fixture
Material
Cold Rolled Steel Sheet
Dimension D2 (mm)
250
Weight (g)
924
Finishing
Zinc Plating
Dimension B1 (mm)
450
Dimension D1 (mm)
200
Specification
450mm