Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Steel Door Bolts
  • Steel Door Bolts
  • Steel Door Bolts

Steel Door Bolts L-155-300

Item.#
02291266
Mfr.#
L-155-300
Package Qty.
1PC
Ship pack of
1
20.12 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Purpose
Steel fixture
Material
Cold Rolled Steel Sheet
Specification
300mm
Dimension D2 (mm)
171.5
Finishing
Zinc Plating
Weight (g)
678
Dimension B1 (mm)
300
Dimension D1 (mm)
128.5