Buy more than* S$200* and get FREE SHIPPING

  • Compact Cam Locks
  • Compact Cam Locks
  • Compact Cam Locks

Compact Cam Locks L-172

5.00 (1)
Item.#
02291372
Mfr.#
L-172
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
20 different keys in stock.
Key
K/A No.730. 2 keys are attached.
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Purpose
Steel furniture, Boxes
Mounting Plate Thickness (mm)
(Max.)8.5
Weight (g)
25
Specification
K/A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for broken 100 yen locker
5
From Japan
On 2016-02-16 16:46:54
The key of the 100 yen locker around 30 years ago has gone away from rust. Although there was a person who put a 100 yen coin, I could not use it because the key naturally does not turn. There is a request for repair (although I am a completely amateur) The result I searched for is this product. ◎ design: small, thin and cool ◎ functionality: easy to turn ◎ price: too cheap! It is! But no problem at all Overall rating: CP is the best! Only one rotation direction is right, so it is best if there is left specification.
This review is about item#02291372.