Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flush Type Cam Locks
  • Flush Type Cam Locks
  • Flush Type Cam Locks

Flush Type Cam Locks L-177-1

4.80 (5)
Item.#
02291388
Mfr.#
L-177-1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Server rack, Boxes
Finishing
Chrome Plating
Specification
K/A
Weight (g)
80
Key
K/A No.A161. 2 keys are attached.
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)20
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-13 13:25:13
While there are few stores with many assortments to purchase camlock online, Monotaro is precious. This item will be a type that releases key when unlocking. I am happy, I am satisfied.
This review is about item#2291388.
Outdoor use
5
From Japan
On 2017-05-29 16:08:17
Because it uses it outdoors it would be appreciated if a lid is attached to the keyhole.
This review is about item#2291388.
Repair
5
From Japan
On 2016-06-24 14:51:07
It is convenient because you can order while confirming the size.
This review is about item#02291397.
Used for locker key exchange
5
From Japan
On 2015-08-23 17:25:47
I recently noticed that all 16 cam lock keys will be unlocked with the same key. Is not this funny, as members pointed out and I checked the keys of all the lockers, all the lockers opened with one key. Please tell us your opinion, "Ji · Prince Takeshita". We look forward to.
This review is about item#02291388.
Locker key exchange
5
From Japan
On 2015-07-11 19:36:31
Size (size length etc) was perfect and it was very good. I will use it for supplements etc. after that
This review is about item#02291388.