Buy more than* S$200* and get FREE SHIPPING

  • Flush Type Cam Locks
  • Flush Type Cam Locks
  • Flush Type Cam Locks

Flush Type Cam Locks L-177-2

5.00 (3)
Item.#
02291397
Mfr.#
L-177-2
Package Qty.
1PC
Ship pack of
1
7.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Server rack, Boxes
Finishing
Chrome Plating
Specification
K/A
Weight (g)
58
Key
K/A No.A161. 2 keys are attached.
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-06-24 14:51:07
It is useful because it can be ordered while checking the size.
This review is about item#02291397.
Use in the locker of the key exchange
5
From Japan
On 2015-08-23 17:25:47
I noticed recently, but will unlock all 16 of cam lock key in the "same key". This it does not wrong, if there is pointed out from the member, if I check the key of all of the locker, opened all the lockers in one of the key. Mr. "jaws Prince Takeshita", please let the opinion. We'll be waiting for you.
This review is about item#02291388.
Locker key exchange
5
From Japan
On 2015-07-11 19:36:31
Size (such as the size length) I was very good and perfect. Also in the replenishment, etc. I think that trying to use thereafter
This review is about item#02291388.