Buy more than* S$200* and get FREE SHIPPING

  • T-type Cam Locks
  • T-type Cam Locks
  • T-type Cam Locks

T-type Cam Locks L-181

Item.#
02291415
Mfr.#
L-181
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Mounting Plate Thickness (mm)
(Max.)7
Material
Zinc-Alloy Die-Casting
Weight (g)
72
Finishing
Chrome Plating
Key
K/A No.610. 2 keys are attached.
Specification
With key (K/A)