Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • T-type Cam Locks
  • T-type Cam Locks
  • T-type Cam Locks

T-type Cam Locks L-181A

Item.#
02291424
Mfr.#
L-181A
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Mounting Plate Thickness (mm)
(Max.)7
Material
Zinc-Alloy Die-Casting
Specification
Without key
Finishing
Chrome Plating
Weight (g)
55