Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Combination Locks
  • Combination Locks
  • Combination Locks

Combination Locks L-212 (B Type Downward)

Item.#
02291555
Mfr.#
L-212 (B Type Downward)
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Caution
Please specify the direction for stopper plate (leftward/rightward/upward/downward) when ordering.
Key
80 key combinations available.
Opreration Method
Turn more than twice to set the first number, then turn left to set the second number.
Weight (g)
136
Specification
C-type (downward)
Purpose
Steel furniture, Locker
Mounting Plate Thickness (mm)
1-8
Finishing
Chrome Plating+ Zinc Plating
Material
Zinc-Alloy Die-Casting