Buy more than* S$200* and get FREE SHIPPING

  • Combination Locks
  • Combination Locks
  • Combination Locks

Combination Locks L-212 (D Type Upward)

Item.#
02291564
Mfr.#
L-212 (D Type Upward)
Package Qty.
1PC
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Caution
Please specify the direction for stopper plate (leftward/rightward/upward/downward) when ordering.
Key
80 key combinations available.
Opreration Method
Turn more than twice to set the first number, then turn left to set the second number.
Weight (g)
136
Specification
D-type (upward)
Purpose
Steel furniture, Locker
Mounting Plate Thickness (mm)
1-8
Finishing
Chrome Plating+ Zinc Plating
Material
Zinc-Alloy Die-Casting