Buy more than* S$200* and get FREE SHIPPING

  • Push Locks
  • Push Locks
  • Push Locks
  • Push Locks

Push Locks L-303

5.00 (2)
Item.#
02291582
Mfr.#
L-303
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Wooden double sliding doors
Mounting Plate Thickness (mm)
20-25
Finishing
Chrome Plating+ Hairline Buffing
Material
Zinc-Alloy Die-Casting + Stainless Steel (SUS-304)
Key
K/A No.P021. 2 keys are attached.
Opreration Method
[How to lock] Insert the key and push the cylinder to lock. [How to unlock] Insert the key and turn it clockwise a little, and then, the cylinder will come out and it is unlocked.
Weight (g)
57
Specification
K/A
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The key of the warehouse was old and there was no replacement part, so I changed it.
5
From Japan
On 2017-05-17 19:03:28
The operation of locking and unlocking the keys is also smooth, and it is a simple way of locking, so it felt easy to use. Because of the structure of the sliding door, it is quite clear that the gap is long, so it is good that the length of the dead bolt is long.
This review is about item#2291582.
Simple chemical store of facility
5
From Japan
On 2016-01-27 15:22:38
We were very satisfied with both customers and construction side because we were able to deal with the difference of 20 mm thick fittings with key.
This review is about item#02291582.