Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3-dial Combination Locks
  • 3-dial Combination Locks
  • 3-dial Combination Locks
  • 3-dial Combination Locks

3-dial Combination Locks L-327

4.50 (2)
Item.#
02291607
Mfr.#
L-327
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Only permanent use. Please do not use it for a safe or a valuables box.
Key
Primary code is 000.
Finishing
Black Color
Material
ABS Resin
Purpose
Mailboxes, Locker, Medical equipment, Delivery boxes
Mounting Plate Thickness (mm)
0.8-1.2
Weight (g)
41
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To lock the small door to open and close frequently
5
From Japan
On 2017-11-24 17:57:28
For installation, buried hole processing is necessary, but the finish is smart and it looks like it is built-up. Since the case is plastic, it may be better to avoid using it for pure security purposes.
This review is about item#2291607.
As a key to a self-made locker
4
From Japan
On 2017-06-08 12:42:04
Since I did not attach instructions etc., I had a hard time adjusting the size when embedding this lock to embed it in the door of the tree. The thing itself is fairly reasonable. I bought about 40 pieces, one of them broke in half a year.
This review is about item#2291607.