Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs L-421-1

Item.#
02291695
Mfr.#
L-421-1
Package Qty.
1PC
Ship pack of
1
35.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
Dimension D2 (mm)
239
Weight (g)
345
Gas Reaction Force (N[kgf])
Maximum length -5mm : 441(N), Maximum length -195mm : 617(N)
Finishing
[Cylinder] Black Color Painting + [Rod] Gas Nitrocarburizing
Dimensions B2 (mm)
485
Dimension D1 (mm)
190
Dimension B1 (mm)
295