Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs L-421-2

Item.#
02291704
Mfr.#
L-421-2
Package Qty.
1PC
Ship pack of
1
33.25 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
Dimensions B2 (mm)
380
Dimension D1 (mm)
140
Gas Reaction Force (N[kgf])
Maximum length -5mm : 392(N), Maximum length -145mm : 549(N)
Finishing
[Cylinder] Black Color Painting + [Rod] Gas Nitrocarburizing
Dimension B1 (mm)
240
Dimension D2 (mm)
184
Weight (g)
286