Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs L-421-3

Item.#
02291713
Mfr.#
L-421-3
Package Qty.
1PC
Ship pack of
1
29.97 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
Dimension D2 (mm)
134
Weight (g)
229
Gas Reaction Force (N[kgf])
Maximum length -5mm : 343(N), Maximum length -95mm : 480(N)
Finishing
[Cylinder] Black Color Painting + [Rod] Gas Nitrocarburizing
Dimensions B2 (mm)
280
Dimension D1 (mm)
90
Dimension B1 (mm)
190