Buy more than* S$200* and get FREE SHIPPING

  • Stainless Gas Springs
  • Stainless Gas Springs
  • Stainless Gas Springs

Stainless Gas Springs L-422-SUS-2

4.50 (2)
Item.#
02291738
Mfr.#
L-422-SUS-2
Package Qty.
1PC
Ship pack of
1
37.80 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Material
Stainless Steel (SUS-304)
Dimensions B2 (mm)
240
Dimension D1 (mm)
70
Gas Reaction Force (N[kgf])
Maximum length -5mm : 118(N), Maximum length -75mm : 148(N)
Finishing
Mirror Polishing
Dimension B1 (mm)
170
Dimension D2 (mm)
120
Weight (g)
94
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As an auxiliary of the table up and down
4
From Japan
On 2016-11-14 15:12:39
Pressure, both in length, was purchased because it was matched to the product for which you want to use. The rod end portion of the attachment is plastic is the only regrettable, but it is used to replace a different thing.
This review is about item#2291722.
...
5
From Japan
On 2015-10-15 19:21:50
What do use is a secret but is preeminent good.
This review is about item#02291722.