Buy more than* S$200* and get FREE SHIPPING

  • Stainless Brackets for Gas Spring
  • Stainless Brackets for Gas Spring
  • Stainless Brackets for Gas Spring

Stainless Brackets for Gas Spring L-426-SUS

3.00 (1)
Item.#
02291783
Mfr.#
L-426-SUS
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Screw
M4 flathead screws with small head
Weight (g)
15
Finishing
Electrolytic Polishing
Material
Stainless Steel Sheet (SUS-304)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Installation of gas springs under underfloor
3
From Japan
On 2017-02-05 17:04:05
There is no structural problem. I do not know until how much the pressure value works since I installed it
This review is about item#2291783.