Buy more than* S$200* and get FREE SHIPPING

  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs
  • Gas Springs

Gas Springs L-429-150

4.00 (4)
Item.#
02291817
Mfr.#
L-429-150
Package Qty.
1PC
Ship pack of
1
22.88 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Purpose
Cars, Office appliances, Any kinds of doors
Weight (g)
138
Specification
150(N)
Finishing
[Cylinder] Silver Color Painting + [Rod] Gas Nitrocarburizing
Material
[Cylinder] Steel Tube + [Rod] Steel Rod
Gas Reaction Force (N[kgf])
Maximum length -5mm : 150(N), Maximum length -93mm : 180(N)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Opening and closing auxiliary of the in-vehicle trunk case
4
From Japan
On 2016-05-11 18:33:06
In their use it might was better that there was much repulsion 50N.
This review is about item#02291853.
Damper of the lid of the bike rear box
2
From Japan
On 2016-02-19 00:10:18
Perhaps the most power in the gas spring covered in Monotarou reblogged two buy the weak 25N. Maybe because weak enough to be easily compressed by the force of the hand, such of, is a very slow from compressed until it returns to its original length. Much is there is also a time that does not return until the end stuck in the middle occasionally return. Did not work for our purposes we will try to take advantage of where I could use another. The other gas springs 70N ~ almost is, we want if there is a product of about 50N of the intermediate.
This review is about item#02291853.
Farm equipment
5
From Japan
On 2015-10-25 19:15:59
Very good.
This review is about item#02291817.
For flip-up hatch
5
From Japan
On 2015-02-07 11:15:44
It was usable without problems.
This review is about item#02291817.