Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)

Group file half-round (coarse mesh) HA00801

Item.#
02293794
Mfr.#
HA00801
Package Qty.
1Set(8PC)
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
File Cut Roughness
15cuts/cm, 15cuts/cm
Type
8 Piece set
Overall Length (mm)
200, 200
Type
set, Pair
Specification
rough pitch, Coarse mesh
File Part Width W (mm)
9.5, 9.5
File Length (mm)
100, 100
Weight (g)
About 203
Thickness (mm)
3, 3
TRUSCO Part Number
493-0177