Buy more than* S$200* and get FREE SHIPPING

  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)
  • Group file  Half-round head (middle)

Group file Half-round head (middle) HA00802

5.00 (5)
Item.#
02293803
Mfr.#
HA00802
Package Qty.
1Set(8PC)
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
Type
8 Piece set
Overall Length (mm)
200, 200
Type
set, Pair
Specification
medium pitch, Middle mesh
File Cut Roughness
20cuts/cm, 20cuts/cm
File Length (mm)
100, 100
Weight (g)
About 203
Thickness (mm)
3, 3
TRUSCO Part Number
493-0185
File Part Width W (mm)
9.5, 9.5
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:02:38
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2453997.
Deburring the inner surface
5
From Japan
On 2015-11-19 18:08:46
Tsubasa Tsubosan. It is outstanding sharpness.
This review is about item#02453972.
Chamfer etc. at machine installation
5
From Japan
On 2015-03-03 17:08:04
Standard product no problem
This review is about item#02453972.
I use it for rubbing castings.
5
From Japan
On 2014-08-08 13:48:56
It is rounded, easy to hold, very easy to use and cheaper than other companies' products, so it will be cost saving.
This review is about item#02453972.
Aluminum products Bali finishing etc.
5
From Japan
On 2011-05-31 18:41:17
It's a classic use There is no problem I want you to have a longer lifetime a little longer if you want greed
This review is about item#02453972.