Buy more than* S$200* and get FREE SHIPPING

  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)

Group file Half-round head (Fine) HA00803

3.00 (2)
Item.#
02293812
Mfr.#
HA00803
Package Qty.
1Set(8PC)
Ship pack of
1
89.52 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
File Part Width W (mm)
9.5, 9.5
File Length (mm)
100, 100
Weight (g)
About 203
Thickness (mm)
3, 3
TRUSCO Part Number
493-0193
Specification
fine pitch, Fine mesh
File Cut Roughness
30cuts/cm, 30cuts/cm
Type
8 Piece set
Overall Length (mm)
200, 200
Type
set, set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2013-09-25 15:50:44
The smooth deburring can be done, the cutting surface is very beautiful. Thanks to that, I can get back to work.
This review is about item#02453981.
Deburring of details of sheet metal products
1
From Japan
On 2007-12-06 14:15:53
Although the eyes of the handrails and the file had no problem, I felt that the tip was somewhat thicker than other makers. It is a frequently used tool, so the price is perfect, but I wish the tip was a bit thinner.
This review is about item#02453981.