Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)

Group file half-round (coarse mesh) HA01001

Item.#
02293855
Mfr.#
HA01001
Package Qty.
1Set(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
Type
10 Piece set
Overall Length (mm)
185, 185
Type
set, Pair
Specification
rough pitch, Coarse mesh
File Cut Roughness
17cuts/cm, 17cuts/cm
File Length (mm)
85, 85
Weight (g)
About 127
Thickness (mm)
2.5, 2.5
TRUSCO Part Number
493-0207
File Part Width W (mm)
7.3, 7.3