Buy more than* S$200* and get FREE SHIPPING

  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)
  • Group file Half-round head (Fine)

Group file Half-round head (Fine) HA01003

3.00 (2)
Item.#
02293864
Mfr.#
HA01003
Package Qty.
1Set(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
Thickness (mm)
2.5, 2.5
TRUSCO Part Number
493-0223
File Cut Roughness
32cuts/cm, 32cuts/cm
Type
10 Piece set
Overall Length (mm)
185, 185
Specification
fine pitch, fine mesh
Type
set, Pair
File Part Width W (mm)
7.3, 7.3
File Length (mm)
85, 85
Weight (g)
About 127
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Deburr
5
From Japan
On 2013-09-25 15:50:44
Smoothly and can deburring, cutting surface is very beautiful. Work Thanks to you Hakadori.
This review is about item#02453981.
Of sheet metal product details deburring
1
From Japan
On 2007-12-06 14:15:53
The eyes of the grip and the file was not a problem, but the front end felt a little thicker than other manufacturers. Since the most frequently used tools, price is not satisfactory, the tip was good if a little more Hosokere.
This review is about item#02453981.