Buy more than* S$200* and get FREE SHIPPING

  •  terrestrial sign precise file

terrestrial sign precise file 03-1002

5.00 (1)
Item.#
02293882
Mfr.#
03-1002
Package Qty.
1Set(10PC)
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
For precise finishing metal For presice finishing of precious metal etc, For precise finishing metal For presice finishing of precious metal etc
Shape
Half round, Half-round
Dimension (Width W x Thickness) (mm)
4.5x1.8, 4.5x1.8
Type
10 Piece set
Type
precision, Accuracy
File Cut Roughness
#6, #6
Specification
Precision finish, Accuracy finish
File Length (mm)
65, 65
Overall Length (mm)
160, 160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Resin processing
5
From Japan
On 2017-03-12 13:56:11
As a reserve, I added only the most used one. The eyes are fine and the cutting surface is beautiful. As a result, it is possible to cut as much as one thin skin with delicate force adjustment. It is hardly used for resin, but clogging can be easily removed. I'd like you to do selling roses.
This review is about item#2293925.