Buy more than* S$200* and get FREE SHIPPING

  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)

Group file half-round (coarse mesh) HA01201

Item.#
02293891
Mfr.#
HA01201
Package Qty.
1Set(12PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
TRUSCO Part Number
493-0231
File Part Width W (mm)
4.2, 4.2
File Length (mm)
70, 70
Weight (g)
About 63
Thickness (mm)
2, 2
Type
set, set
Specification
rough pitch, Coarse
File Cut Roughness
20cuts/cm, 20cuts/cm
Type
12 piece set
Overall Length (mm)
170, 170