Buy more than* S$200* and get FREE SHIPPING

  • Iron file
  • Iron file
  • Iron file

Iron file

4.00 (7)
Item.#
02293943
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
493-0291
File Part Width W (mm)
16
File Length (mm)
150
Overall Length (mm)
190
Shape
Half round
Specification
Super smooth
File Cut Roughness
38cuts/cm
Weight (g)
62
Thickness (mm)
4.5
Type
for iron work