Buy more than* S$200* and get FREE SHIPPING

  • Iron file
  • Iron file
  • Iron file

Iron file HA15001

4.00 (7)
Item.#
02293961
Mfr.#
HA15001
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Thickness (mm)
4.5, 4.5
Type
for iron work, For ironworks
Specification
rough pitch, Coarse
File Part Width W (mm)
16, 16
File Length (mm)
150, 150
Overall Length (mm)
190, 190
Shape
Half round, Half-round
TRUSCO Part Number
493-0266
Weight (kg)
0.74
File Cut Roughness
12cuts/cm, 12cuts/cm
Weight (g)
62
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:25:09
It was nice to buy it very easy to use. It is amazing.
This review is about item#2454042.
Deburring
3
From Japan
On 2017-03-24 18:28:02
There is no problem. In addition, I will purchase it if necessary.
This review is about item#2454024.
Sheet metal work, deburring
5
From Japan
On 2016-10-28 12:05:19
Oil rasp was bothering to acquire few handling stores. It is easy to use rather than a blade type that has a habit like being swept in the horizontal direction. It is a beautiful cutting finish as expected. I feel that Kiriko is somewhat clogged compared to overseas (European) products.
This review is about item#2293943.
Deburring of metal
5
From Japan
On 2016-09-30 18:44:42
Purchase 150 mm semi circle. It is used for deburring of a steel pipe cut by a grinder, but it is small size and easy to handle.
This review is about item#2454015.
Scraping of steel material
5
From Japan
On 2015-06-17 14:57:57
You can do anything if there is a half circle. If you are troubled by shape, let's buy a half circle. Tsubosan is excellent in sharpness and ease of use. It is a recommended manufacturer.
This review is about item#02294022.
Cast deburring
4
From Japan
On 2015-05-05 12:04:29
It is slightly more durable than other expensive ones. I always use it from the performance which is somewhat inferior by grinding power.
This review is about item#02454015.
Deburring, medium cutting
1
From Japan
On 2013-05-28 13:42:06
Used in combination with a file for the file of the same manufacturer. The sharp taste is superb. You can focus on accurate work.
This review is about item#02454015.