Buy more than* S$200* and get FREE SHIPPING

  • Iron File

Iron File HA35003

Item.#
02294101
Mfr.#
HA35003
Package Qty.
1PC
Ship pack of
1
58.44 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Specification
fine pitch, Fine mesh
File Part Width W (mm)
34
File Length (mm)
350, 350
Overall Length (mm)
430
Shape
Half round
TRUSCO Part Number
493-0444
Width (mm)
34, 34
File Cut Roughness
15cuts/cm, 15cuts/cm
Weight (kg)
8.12
Thickness (mm)
10, 10
Type
for iron work